Universal Spring Platform
Mfr # H1000-P-SP
Zoro # G7108726
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Weight
2.5
Width
9.5
Material
Steel
For Use With
BT3000, H1000-M
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1000-P-SP
Zoro #
G7108726
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9.5
Height
4
Depth
11
Overall Width
11 1/2 in
Overall Length
9 1/2 in
Details
Item
Shaker Accessory
Weight
2.5
Material
Steel
For Use With
BT3000, H1000-M
Product Type
Spring Platform
Description
Shaker Accessory, Weight 2.5, Height 4, Width 9.5, Depth 11, Material Various, For Use With BT3000, H1000-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.