
Universal Spring Platform
Mfr # H1010-P-SP
Zoro # G6861364
product price: $637.99
/ea
Free Shipping & Returns
Key Features
For Use With
H1010
Weight
15
Height
4
Material
Steel
Width
17.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1010-P-SP
Zoro #
G6861364
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
4
Width
17.8
Depth
17.8
Overall Width
17 3/4 in
Overall Length
17 3/4 in
Details
Item
Shaker Accessory
For Use With
H1010
Weight
15
Material
Steel
Product Type
Spring Platform
Compatible with Manufacturer Model Number
H1010
Description
Shaker Accessory, Weight 15, Height 4, Width 17.8, Depth 17.8, Material Various, For Use With H1010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.