Zoro Homepage

VORNADO MiniVortex Mixer, 220V, Gray

  • Mfr # 400815-GY-220V

  • Zoro # G404968842


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Plate Length
4 in
Plate Width
4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400815-GY-220V
Zoro #
G404968842
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plate Length
4 in
Plate Width
4 in
Height
5 in

Description

VORNADO MiniVortex Mixer features powerful vortexing action for tubes up to 50ml. Insta-Touch pad offers automatic motor activation when slight pressure is applied to cup head and stops when pressure is removed. Unique design prevents liquids from entering housing and prolongs motor integrity.
Powerful vortexing for tubes up to 50ml Smooth, quiet and efficient motor Personal size is ideal for all labs Speed: 2800 rpm, fixed Orbit: 4mm Motor Activation: Insta-Touch pressure activation Operating Temperature: +4°C to 65°C Outer Dimensions (inches): 3.75 x 4 x 3 Weight: 1 lb Electrical Requirements: 120 VAC, 60Hz Shipping Weight: 1.7 lbs
Shipping Dimensions: 4.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.