Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Mixer, 3-29/32 in. L

  • Mfr # BV101-R

  • Zoro # G4353845


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Volume
50 mL
HP
0.2
Operating Speed
0 to 2800 rpm
Number of Platforms
0
Overall Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV101-R
Zoro #
G4353845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 3/4 in
Overall Height
2 1/4 in
Overall Depth
3 7/8 in
Overall Length
3.9063 in

Details

Item
Vortex Mixer
Volume
50 mL
HP
0.2
Operating Speed
0 to 2800 rpm
Number of Platforms
0
Wattage
50 W
Standards
CE
Special Features
Touch Activation
Movement Type
Vortex
Weight
1 lb
Material
Plastic, Rubber
Hazardous Location
No
Capacity
Tube
Product Type
Vortex Mixer
Frequency
50/60 Hz
Speed - Minimum
0 RPM
Speed - Maximum
2,800 RPM
Operating Temperature - Minimum
4 Degrees C
Plug Style
Standard
Operating Temperature - Maximum
45 Degrees C

Description

Load Capacity Not Applicable, Number of Platforms 0, Hazardous Location No, Overall Depth 3 7/8 in, Overall Height 2 1/4 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.