Zoro Homepage

Water Bath, 115V/60Hz, 2L

  • Mfr # B2000-2

  • Zoro # G2970399


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Temp. Accuracy
+/-0.2 Degrees C
Temp. Range (F)
Ambient 41 Degrees to 212 Degrees
Temp. Range (C)
Ambient 5 Degrees to 100 Degrees
Interior Height
4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2000-2
Zoro #
G2970399
UPC #
-
Country of Origin
United States

Dimensions

Interior Height
4 in
Overall Height
6 in
Interior Width
5 1/2 in
Overall Depth
6 1/2 in
Interior Depth
6 in
Overall Width
8 in

Description

Heated or Refrigerated Heated, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Standards CE, Voltage 115/230V AC, Flow Rate Not Applicable, Overall Depth 6 1/2 in, Overall Height 6 in, Overall Width 8 in, Pump Type Not Applicable, Specific Heat Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.