Zoro Homepage

Well Ball Dropper, 4 mL, w/ Cap, PK240

  • Mfr # IPD9600-4PC

  • Zoro # G503674217


product price: $336.99
/pk 240, $1.40/ea
Free Shipping & Returns

Key Features

Size
4 mL
Material
Polycarbonate (Vial)
Includes
Cap
For Use With
IPD9600, IPD9600-E
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-4PC
Zoro #
G503674217
UPC #
-
Country of Origin
China

Dimensions

Size
4 mL
Overall Width
6 in
Overall Length
6 in

Details

Item
Well Ball Dropper
Material
Polycarbonate (Vial)
Includes
Cap
For Use With
IPD9600, IPD9600-E
Product Type
Vial Bag

Description

Well Ball Dropper, Size 4 mL, For Use With IPD9600, IPD9600-E, Includes Cap, PK 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.