Zoro Homepage

Well Plate, 4 mm, PK10

  • Mfr # IPD1196-40

  • Zoro # G203674265


product price: $2,499.99
/pk 10, $250.00/ea
Free Shipping & Returns

Key Features

Size
4 mm
Material
Aluminum
For Use With
IPD9600, IPD9600-E
Overall Width
9 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD1196-40
Zoro #
G203674265
UPC #
N
Country of Origin
United States

Dimensions

Size
4 mm
Overall Width
9 in
Overall Length
12 in

Details

Item
Well Plate
Material
Aluminum
For Use With
IPD9600, IPD9600-E
Product Type
Well Plate
Compatible with Manufacturer Model Number
IPD9600

Description

Well Plate, Size 4 mm, For Use With IPD9600, IPD9600-E, PK 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.