Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BenchPro Stool, LNT-DVB-AF, Black

  • Mfr # LNT-DVB-AF -BLACK

  • Zoro # G0726070


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
450 lb.
Material
Urethane Foam
Frame Material
Nylon
Backrest
Comfortable Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNT-DVB-AF -BLACK
Zoro #
G0726070
UPC #
-
Country of Origin
Mexico

Details

Color
Black
Weight Capacity
450 lb.
Material
Urethane Foam
Frame Material
Nylon
Backrest
Comfortable Lumbar Support
Seat Material
Vinyl
Item
BenchPro Stool,LNT-DVB-AF,Black
Style
Ergonomic ESD Stool

Description

BenchPro Stool,LNT-DVB-AF,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.