BenchPro Stool, WCT-DFB, Greyhound
Mfr # WCT-DFB-TLC -LTGRAY
Zoro # G0725790
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Color
Greyhound
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Steel
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCT-DFB-TLC -LTGRAY
Zoro #
G0725790
UPC #
-
Country of Origin
Mexico
Details
Color
Greyhound
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Steel
Finish
Chrome plated
Backrest
Comfortable Lumbar Support
Seat Material
Fabric
Item
BenchPro Stool,WCT-DFB,Greyhound
Style
Ergonomic ESD Stool
Description
BenchPro Stool,WCT-DFB,Greyhound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.