Zoro Homepage

Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue

  • Mfr # B48

  • Zoro # G7695502


product price: $95.89
/ea
Free Shipping & Returns

Key Features

For Use With
48 in Workstations
Material
Steel
Depth
1 1/2 in
Finish
Powder Coated
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B48
Zoro #
G7695502
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
1 1/2 in
Width
48 in
Height
4 in
Overall Width
48 in
Overall Depth
1 1/2 in
Overall Height
4 in
For Work Station Width
48 in

Details

For Use With
48 in Workstations
Item
Bin Rail
Material
Steel
Finish
Powder Coated
Color
Blue
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Assembly
Fully Assembled
Mount Type
Snap
Includes Mounting Hardware
Yes
Product Type
Horizontal Bin Rail
Metal Material Gauge
18 ga
Frame Material
Steel
Compatible with Series
BenchPro
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP

Description

Bin Rail, Assembly Fully Assembled, Color Blue, For Use With 48 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 48 in, Adjustability Adjustable Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.