Bin Rail, 50 Wx1-1/2 Dx5 in. H, Blue, PR
Mfr # B48B
Zoro # G7695597
product price: $99.89
/pr
Free Shipping & Returns
Key Features
For Use With
48 in Workstations
Width
50 in
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Height
5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B48B
Zoro #
G7695597
UPC #
-
Country of Origin
Mexico
Dimensions
Width
50 in
Height
5 in
Depth
1 1/2 in
Overall Height
5 in
Overall Depth
1 1/2 in
Overall Width
50 in
For Work Station Width
48 in
Details
For Use With
48 in Workstations
Item
Bin Rail
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Blue
Finish
Powder Coated
Material
Steel
Assembly
Fully Assembled
Frame Material
Steel
Compatible with Manufacturer Part Number
AED3096,AED3696,AEF3096,AEF3696,AEN3096,AEN3696,AEW3096,AEW3696,AMD3096,AMD3696,AMF3096,AMF3696,AMN3096,AMN3696,AMW3096,AMW3696,HD3096,HD3696,HF3096,HF3696,HN3096,HN3696,HW3096,HW3696,KD3096,KD3096+LP,KD3696,KD3696+LP,KF3096,KF3096+LP,KF3696,KF3696+LP,KN3096,KN3096+LP,KN3696,KN3696+LP,KW3096,KW3096+LP,KW3696,KW3696+LP,RD3096,RD3696,RE3096,RE3696,RN3096,RN3696,RPB3096,RPB3696,RW3096,RW3696
Metal Material Gauge
18 ga
Includes Mounting Hardware
Yes
Product Type
Horizontal Bin Rail
Compatible with Series
BenchPro
Adjustability
Adjustable Height
Mount Type
Snap
Frame Material Finish
Powder Coated
Description
Bin Rail, Assembly Fully Assembled, Color Blue, For Use With 48 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 50 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.