Bin Rail, 62 Wx1-1/2 Dx5 in. H, Gray, PR
Mfr # B60B
Zoro # G7695633
product price: $109.99
/pr
Free Shipping & Returns
Key Features
For Use With
60 in Workstations
Height
5 in
Depth
1 1/2 in
Width
62 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B60B
Zoro #
G7695633
UPC #
-
Country of Origin
Mexico
Dimensions
Height
5 in
Depth
1 1/2 in
Width
62 in
Overall Width
62 in
Overall Height
5 in
Overall Depth
1 1/2 in
For Work Station Width
60 in
Details
For Use With
60 in Workstations
Item
Bin Rail
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Material
Steel
Finish
Powder Coated
Assembly
Fully Assembled
Adjustability
Adjustable Height
Compatible with Series
BenchPro
Frame Material
Steel
Mount Type
Snap
Product Type
Horizontal Bin Rail
Frame Material Finish
Powder Coated
Metal Material Gauge
18 ga
Compatible with Manufacturer Part Number
HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG
Includes Mounting Hardware
Yes
Description
Bin Rail, Assembly Fully Assembled, Color Gray, For Use With 60 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 62 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.