Shop BENCHPRO
See all product information
Create Account
Bin Rail
Mfr # DB48-GR
Zoro # G423437534
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
43 in
Assembly
Fully Assembled
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Frame Material Finish
Powder Coated
For Work Station Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB48-GR
- Zoro #
- G423437534
- UPC #
- 840093889546
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 43 in
- For Work Station Width
- 96 in
- Overall Height
- 8 in
- Overall Depth
- 1 1/2 in
Details
- Assembly
- Fully Assembled
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Frame Material Finish
- Powder Coated
- Frame Material
- Steel
- Number of Mounting Holes
- 4
- Metal Material Gauge
- 18 ga
- Compatible Brand
- BenchPro
- Color
- Gray
- Item
- Horizontal Bin Rail
- Mount Type
- Snap
- Adjustability
- Adjustable Height
- Product Type
- Horizontal Bin Rail
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 43 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.