Bolted Roosevelt Series Work Benches, 48" W, 30" to 36" Height, 1200 lb.
Mfr # RCR3048
Zoro # G0724993
product price: $273.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Load Capacity
1200 lb.
Gauge
13 ga.
Top Thickness
1.2"
Finish
Powder Coated
Edge Type
Round Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCR3048
Zoro #
G0724993
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1.2"
Depth
30"
Height
30" to 36"
Width
48"
Details
Load Capacity
1200 lb.
Gauge
13 ga.
Finish
Powder Coated
Edge Type
Round Front
Item
Roosevelt Series Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Bolted
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Number of Drawers
1
Description
BenchPro,RCR3048,48"x30-36"x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.