Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RPB3060

  • Zoro # G7995154


product price:  $346.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPB3060
Zoro #
G7995154
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
30" to 36"
Non-Metal Top Thickness
1 1/8 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Roosevelt Series Work Benches
Includes
Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Table Surface Material
Particleboard
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Partially Assembled
Workbench/Table Assembly
Assembled
Number of Drawers
0
Number of Knockouts
0
Portability
Stationary
Top Material Finish
None
Overall Load Capacity
1,600 lb
Leg Type
Straight Leg
Edge Shape
Square
Foot Type
Glide
Frame Material Finish
Powder Coated
Number of Cabinets
0
Frame Construction
Bolted Only
Brake Type
None
Included Components
No Additional Components
For Environment
Industrial
Top Material
Particleboard
Features
Particleboard Work Surface is Easily Replaceable, The Steel Frame Features Bolted Construction that Permits Height Adjustment

Description

Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.