Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RPB3672

  • Zoro # G8107425


product price:  $398.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB3672
Zoro #
G8107425
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
36 in
Overall Width
72 in
Height
30" to 36"
Depth
36"
Width
72"
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 1/8 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Roosevelt Series Work Benches
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Particleboard
Standards
ANSI, BIFMA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Table Assembly
Assembled
Assembly
Partially Assembled
Number of Drawers
0
Edge Shape
Square
Number of Knockouts
0
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Overall Load Capacity
1,600 lb
Foot Type
Glide
Features
Particleboard Work Surface is Easily Replaceable, The Steel Frame Features Bolted Construction that Permits Height Adjustment
Frame Construction
Bolted Only
Top Material
Particleboard
Brake Type
None
For Environment
Industrial
Included Components
No Additional Components
Number of Cabinets
0
Top Material Finish
None
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.