Bolted Roosevelt Series Work Benches, Particleboard, 96" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RPB3096
Zoro # G2248779
product price:Â $392.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPB3096
Zoro #
G2248779
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1-1/8"
Overall Depth
30 in
Overall Width
96 in
Depth
30"
Height
30" to 36"
Width
96"
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/8 in
Minimum Adjustable Height
30 in
Description
Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.