Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RW30120

  • Zoro # G2248675


product price:  $859.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW30120
Zoro #
G2248675
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
120 in
Height
30" to 36"
Depth
30"
Width
120"
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Workbench Item
Workbench
Standards
ANSI, BIFMA
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Number of Drawers
0
Brake Type
None
Leg Type
Straight Leg
Frame Construction
Bolted Only
Foot Type
Glide
For Environment
Industrial
Edge Shape
Square
Included Components
No Additional Components
Overall Load Capacity
1,600 lb
Top Material
Butcher Block
Resistance Properties
Chemical Resistant, Corrosion Resistant
Frame Material Finish
Powder Coated
Top Material Finish
Mineral Oil
Number of Cabinets
0
Portability
Stationary
Number of Knockouts
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.