Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RW36120

  • Zoro # G2248648


product price:  $1,177.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW36120
Zoro #
G2248648
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
120 in
Width
120"
Depth
36"
Height
30" to 36"
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench/Table Adjustment
Bolted
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Standards
ANSI, BIFMA
Assembly
Partially Assembled
Number of Drawers
0
Leg Type
Straight Leg
Included Components
No Additional Components
For Environment
Industrial
Top Material
Butcher Block
Frame Construction
Bolted Only
Foot Type
Glide
Frame Material Finish
Powder Coated
Edge Shape
Square
Overall Load Capacity
1,600 lb
Brake Type
None
Number of Knockouts
0
Top Material Finish
Mineral Oil
Number of Cabinets
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.