Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KW30120+LP

  • Zoro # G2259008


product price:  $1,178.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW30120+LP
Zoro #
G2259008
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
120 in
Width
120"
Height
30" to 36"
Depth
30"
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Adjustable Height Leg Extender
Standards
ANSI, BIFMA
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Butcher Block
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
For Environment
Industrial
Leg Type
Straight Leg
Number of Cabinets
0
Overall Load Capacity
6,600 lb
Features
(1) Bolt Per Leg Assembly
Frame Material Finish
Powder Coated
Foot Type
Glide
Resistance Properties
Chemical Resistant, Corrosion Resistant
Portability
Stationary
Edge Shape
Square
Number of Knockouts
0
Included Components
No Additional Components
Top Material
Butcher Block
Brake Type
None
Top Material Finish
Mineral Oil

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.