Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KW36120+LP

  • Zoro # G2258965


product price:  $1,342.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KW36120+LP
Zoro #
G2258965
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
120 in
Depth
36"
Height
30" to 36"
Width
120"
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench Item
Workbench
Standards
ANSI, BIFMA
Includes
Adjustable Height Leg Extender
Workbench/Table Surface Material
Butcher Block
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Top Material Finish
Mineral Oil
Edge Shape
Square
Overall Load Capacity
6,600 lb
Resistance Properties
Chemical Resistant, Corrosion Resistant
Foot Type
Glide
Number of Knockouts
0
Features
(1) Bolt Per Leg Assembly
Top Material
Butcher Block
For Environment
Industrial
Number of Cabinets
0
Included Components
No Additional Components
Portability
Stationary
Brake Type
None
Frame Material Finish
Powder Coated
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.