Bolted Workbenches, ESD Laminate, 120" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RD30120

  • Zoro # G2248727


product price: $781.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD30120
Zoro #
G2248727
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
30 in
Overall Width
120 in
Depth
30"
Width
120"
Height
30" to 36"
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/8 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Standards
ANSI, BIFMA
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
ESD Laminate
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Partially Assembled
Number of Drawers
0
Top Material Finish
None
Portability
Stationary
ESD Safe
Yes
Number of Cabinets
0
Brake Type
None
Foot Type
Glide
For Environment
Industrial
Features
Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity
Included Components
No Additional Components
Leg Type
Straight Leg
Resistance Properties
Chemical Resistant, Corrosion Resistant
Number of Knockouts
0
Top Material
Laminate
Edge Shape
Bullnose
Frame Material Finish
Powder Coated
Overall Load Capacity
1,600 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.