Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Workbenches, ESD Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KD3048+LP

  • Zoro # G8398564


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD3048+LP
Zoro #
G8398564
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
48 in
Height
30" to 36"
Depth
30"
Width
48"
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Standards
ANSI, BIFMA
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
ESD Safe
Yes
Number of Cabinets
0
Top Material Finish
None
Brake Type
None
Portability
Stationary
Frame Material Finish
Powder Coated
Number of Knockouts
0
Leg Type
Straight Leg
Top Material
Laminate
Foot Type
Glide
Edge Shape
Bullnose
Included Components
No Additional Components
Features
(1) Bolt Per Leg Assembly
For Environment
Industrial
Resistance Properties
Water Resistant
Overall Load Capacity
6,600 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.