Zoro Homepage

Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RD3672

  • Zoro # G8100687


product price: $611.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3672
Zoro #
G8100687
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
36 in
Overall Width
72 in
Height
30" to 36"
Depth
36"
Width
72"
Non-Metal Top Thickness
1 1/8 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Standards
ANSI, BIFMA
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Assembly
Partially Assembled
Number of Drawers
0
Frame Material Finish
Powder Coated
Number of Knockouts
0
Brake Type
None
Leg Type
Straight Leg
Included Components
No Additional Components
For Environment
Industrial
Features
Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity
Number of Cabinets
0
Top Material
Laminate
Resistance Properties
Chemical Resistant, Corrosion Resistant
Foot Type
Glide
Portability
Stationary
Top Material Finish
None
Edge Shape
Bullnose
ESD Safe
Yes
Overall Load Capacity
1,600 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.