Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Workbenches, ESD Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RD3696

  • Zoro # G2248718


product price: $965.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3696
Zoro #
G2248718
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
36 in
Overall Width
96 in
Height
30" to 36"
Width
96"
Depth
36"
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1 1/8 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Adjustment
Bolted
Standards
ANSI, BIFMA
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Partially Assembled
Number of Drawers
0
Brake Type
None
ESD Safe
Yes
Portability
Stationary
Foot Type
Glide
Frame Material Finish
Powder Coated
Number of Knockouts
0
Included Components
No Additional Components
Top Material Finish
None
Edge Shape
Bullnose
Overall Load Capacity
1,600 lb
Features
Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity
Resistance Properties
Chemical Resistant, Corrosion Resistant
For Environment
Industrial
Top Material
Laminate
Number of Cabinets
0
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.