Bolted Workbenches, ESD Laminate, 96" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KD3696+LP

  • Zoro # G2259069


product price: $852.67
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD3696+LP
Zoro #
G2259069
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
96 in
Width
96"
Height
30" to 36"
Depth
36"
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Adjustment
Bolted
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Table Frame Material
Steel
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Brake Type
None
Features
(1) Bolt Per Leg Assembly
Included Components
No Additional Components
Overall Load Capacity
6,600 lb
Frame Material Finish
Powder Coated
For Environment
Industrial
Portability
Stationary
Leg Type
Straight Leg
ESD Safe
Yes
Number of Cabinets
0
Number of Knockouts
0
Top Material Finish
None
Resistance Properties
Water Resistant
Top Material
Laminate
Foot Type
Glide
Edge Shape
Bullnose

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.