Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KF3660+LP

  • Zoro # G8202686


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF3660+LP
Zoro #
G8202686
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
60 in
Depth
36"
Height
30" to 36"
Width
60"
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Adjustable Height Leg Extender, Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Portability
Stationary
Leg Type
Straight Leg
Resistance Properties
Water Resistant
Included Components
No Additional Components
Foot Type
Glide
Top Material
Laminate
Frame Material Finish
Powder Coated
Brake Type
None
Edge Shape
Bullnose
Number of Cabinets
0
Features
(1) Bolt Per Leg Assembly, Bottoms Covered with an Aluminum Sheet to Prevent Warping
For Environment
Industrial
Number of Knockouts
0
Overall Load Capacity
6,600 lb
Top Material Finish
None

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.