Zoro Homepage

Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KF3696+LP

  • Zoro # G2259105


product price: $732.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF3696+LP
Zoro #
G2259105
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
96 in
Depth
36"
Height
30" to 36"
Width
96"
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Includes
Adjustable Height Leg Extender, Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Adjustment
Bolted
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
0
Top Material
Laminate
Leg Type
Straight Leg
For Environment
Industrial
Top Material Finish
None
Brake Type
None
Features
(1) Bolt Per Leg Assembly, Bottoms Covered with an Aluminum Sheet to Prevent Warping
Foot Type
Glide
Resistance Properties
Water Resistant
Edge Shape
Bullnose
Number of Knockouts
0
Included Components
No Additional Components
Portability
Stationary
Frame Material Finish
Powder Coated
Overall Load Capacity
6,600 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.