Bolted Workbenches, Stainless Steel, 120" W, 30" to 36" Height, 6600 lb., Straight
Mfr # KN36117+LP
Zoro # G2258877
product price:Â $1,334.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN36117+LP
Zoro #
G2258877
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
120 in
Height
30" to 36"
Width
120"
Depth
36"
Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.