Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KN3060+LP

  • Zoro # G2258947


product price:  $712.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN3060+LP
Zoro #
G2258947
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30" to 36"
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Standards
ANSI, BIFMA
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Includes
Adjustable Height Leg Extender
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Stainless Steel
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Number of Knockouts
0
Edge Shape
Square
Top Material
Stainless Steel
Included Components
No Additional Components
Foot Type
Glide
Overall Load Capacity
6,600 lb
Number of Cabinets
0
Top Metal Material Gauge
16 ga
Brake Type
None
Frame Material Finish
Powder Coated
Top Material Finish
None
For Environment
Industrial
Features
(1) Bolt Per Leg Assembly, Stainless Steel Top is Grade 304 with #4 Brushed Finish
Resistance Properties
Chemical Resistant, Corrosion Resistant
Portability
Stationary
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.