Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RN3096

  • Zoro # G2248620


product price:  $789.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RN3096
Zoro #
G2248620
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
30 in
Overall Width
96 in
Height
30" to 36"
Width
96"
Depth
30"
Minimum Adjustable Height
30 in
Metal Top Thickness
1 1/8 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Surface Material
Stainless Steel
Standards
ANSI, BIFMA
Workbench/Table Frame Material
Steel
Assembly
Partially Assembled
Number of Drawers
0
Edge Shape
Square
Included Components
No Additional Components
Brake Type
None
Leg Type
Straight Leg
Top Metal Material Gauge
18 ga
Number of Knockouts
0
Foot Type
Glide
Top Material
Stainless Steel
Number of Cabinets
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Top Material Finish
None
Frame Material Finish
Powder Coated
Overall Load Capacity
1,600 lb
For Environment
Industrial
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.