Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair with Footring, Seat: 18-1/2 in; Back: 16 in W 31" H

  • Mfr # LNT-UBW

  • Zoro # G6181027


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31"
Overall Width
Seat: 18-1/2 in; Back: 16 in
Width
Seat: 18-1/2"; Back: 16"
Height
21"
Material
Urethane; Base: Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNT-UBW
Zoro #
G6181027
UPC #
810626034231
Country of Origin
Mexico

Dimensions

Overall Height
31"
Overall Width
Seat: 18-1/2 in; Back: 16 in
Width
Seat: 18-1/2"; Back: 16"
Height
21"

Details

Item
Chair with Footring
Material
Urethane; Base: Nylon
Style
Guest Chair

Description

Urethane Chair,w/Wide Footring/Ny

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.