Shop BENCHPRO
See all product information
Create Account
CPUHolder, 6-1/2"W, 17"H, Blk, Steel
- Mfr # CH
- Zoro # G7695791
product price:Â
$
95.99
/ea
Key Features
Height
17 in
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH
- Zoro #
- G7695791
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 17 in
- Width
- 17 in
- Depth
- 17 in
- For Work Station Width
- 24 in to 120 in
- Overall Height
- 17 in
- Overall Width
- 6 1/2 in
- Overall Depth
- 15 1/2 in
Details
- Item
- CPU Holder
- Finish
- Powder Coated
- Material
- Steel
- Green Environmental Attribute
- Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Color
- Black
- Assembly
- Fully Assembled
- Compatible with Manufacturer Part Number
- AED3048 B-W,AED3060 B-W,AED3072 B-W,AED3096 B-W,AED3660 B-W,AED3672 B-W,AED3696 B-W,AEF3048 B-W,AEF3060 B-W,AEF3060-G,AEF3072 B-W,AEF3072-G,AEF3096 B-W,AEF3660 B-W,AEF3672 B-W,AEF3696 B-W,AEN3048 B,AEN3060 B,AEN3060 GF + X8BB,AEN3072 B,AEN3096 B,AEN3660 B,AEN3672 B,AEN3696 B,AEW3048 B,AEW3060 B,AEW3060 GF + X8BB,AEW3072 B,AEW3096 B,AEW3660 B,AEW3672 B,AEW3696 B,AMD3048 B-W,AMD3060 B-W,AMD3072 B-W,AMD3096 B-W,AMD3660 B-W,AMD3672 B-W,AMD3696 B-W,AMF3048 B-W,AMF3060 B-W,AMF3072 B-W,AMF3096 B-W,AMF3660 B-W,AMF3672 B-W,AMF3696 B-W,AMN3048 B,AMN3060 B,AMN3072 B,AMN3096 B,AMN3660 B,AMN3672 B,AMN3696 B,AMW3048 B,AMW3060 B,AMW3072 B,AMW3096 B,AMW3660 B,AMW3672 B,AMW3696 B,KD30120 B-W,KD30120 B-W +LP,KD3048 B-W,KD3048 B-W +LP,KD3060 B-W,KD3060 B-W +LP,KD3072 B-W,KD3072 B-W +LP,KD3096 B-W,KD3096 B-W +LP,KD36120 B-W,KD36120 B-W +LP,KD3660 B-W,KD3660 B-W +LP,KD3672 B-W,KD3672 B-W +LP,KD3696 B-W,KD3696 B-W +LP,KF30120 B-W,KF30120 B-W +LP,KF3048 B-W,KF3048 B-W +LP,KF3060 B-W +LP,KF3072 B-W,KF3072 B-W +LP,KF3096 B-W,KF3096 B-W +LP,KF36120 B-W,KF36120 B-W +LP,KF3660 B-W,KF3660 B-W +LP,KF3672 B-W,KF3672 B-W +LP,KF3696 B-W,KF3696 B-W +LP,KN30117 B,KN30117 B+LP,KN3048 B,KN3048 B+LP,KN3060 B,KN3060 B+LP,KN3072 B,KN3072 B+LP,KN3096 B,KN3096 B+LP,KN36117 B,KN36117 B+LP,KN3660 B,KN3660 B+LP,KN3672 B,KN3672 B+LP,KN3696 B,KN3696 B+LP,KW30120 B,KW30120 B+LP,KW3048 B,KW3048 B+LP,KW3060 B,KW3060 B+LP,KW3072 B,KW3072 B+LP,KW3096 B,KW3096 B+LP,KW36120 B,KW36120 B+LP,KW3660 B,KW3660 B+LP,KW3672 B,KW3672 B+LP,KW3696 B,KW3696 B+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Product Type
- CPU Holder
- Compatible with Series
- Adams, Kennedy, Roosevelt
- Compatible Brand
- BenchPro
- Shell Material
- Steel
- Compatible Series
- Adams, Kennedy, Roosevelt
- Wire Color
- Black
Description
CPU Holder, Product Type CPU Holder, Assembly Fully Assembled, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.