Dewey Series Work Benches, 36" W, 30" Height, 5000 lb.
Mfr # DD3036
Zoro # G0716018
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
5000 lb.
Top Thickness
1.2"
Finish
Powder Coat Paint
Color
Orange
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD3036
Zoro #
G0716018
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1.2"
Height
30"
Width
36"
Depth
30"
Details
Load Capacity
5000 lb.
Finish
Powder Coat Paint
Color
Orange
Item
Dewey Series Work Benches
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Frame Material
Strong Cold Rolled Steel
Workbench/Table Assembly
Assembled
Description
BenchPro Dewey,ESD,30"x36"x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.