Zoro Homepage

Dewey Series Work Benches, 36" W, 30" Height, 5000 lb.

  • Mfr # DF2436

  • Zoro # G0716228


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
5000 lb.
Top Thickness
1.2"
Finish
Powder Coat Paint
Edge Type
Round Front
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2436
Zoro #
G0716228
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1.2"
Depth
24"
Width
36"
Height
30"

Details

Load Capacity
5000 lb.
Finish
Powder Coat Paint
Edge Type
Round Front
Color
Green
Item
Dewey Series Work Benches
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Frame Material
Heavy Duty Steel

Description

BenchPro Dewey,Formica,24"x36"x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.