Zoro Homepage

Dewey Series Work Benches, 60" W, 30" Height, 5000 lb.

  • Mfr # DZ3660

  • Zoro # G0717217


product price: $938.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
5000 lb.
Top Thickness
3/4"
Finish
Powder Coat Paint
Color
Orange
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZ3660
Zoro #
G0717217
UPC #
810626030554
Country of Origin
Mexico

Dimensions

Top Thickness
3/4"
Depth
36"
Width
60"
Height
30"

Details

Load Capacity
5000 lb.
Finish
Powder Coat Paint
Color
Orange
Item
Dewey Series Work Benches
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Heavy Duty Steel

Description

BenchPro Dewey,Resin,36"x60"x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.