Zoro Homepage

Dewey Series Work Benches, 96" W, 30" Height, 5000 lb.

  • Mfr # DW3696

  • Zoro # G0716952


product price: $1,130.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Load Capacity
5000 lb.
Top Thickness
1-3/4"
Edge Type
Round
Height
30"
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW3696
Zoro #
G0716952
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Height
30"
Depth
36"
Width
96"

Details

Load Capacity
5000 lb.
Edge Type
Round
Item
Dewey Series Work Benches
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Heavy Duty Steel

Description

BenchPro Dewey,Maple,36"x96"x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.