Zoro Homepage

Dewey Series Work Benches, 96" W, 30" Height, 5000 lb.

  • Mfr # DZ2496

  • Zoro # G0717092


product price: $936.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
5000 lb.
Top Thickness
3/4"
Finish
Powder Coat Paint
Color
Orange
Workbench/Table Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZ2496
Zoro #
G0717092
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
3/4"
Depth
24"
Height
30"
Width
96"

Details

Load Capacity
5000 lb.
Finish
Powder Coat Paint
Color
Orange
Item
Dewey Series Work Benches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Heavy Duty Steel
Standards
ANSI, BIFMA, DIN and GSA Structural Standards

Description

BenchPro Dewey,Resin,24"x96"x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.