Shop BENCHPRO

Double Door Overhead Cabinets

  • Mfr # CH30-BK

  • Zoro # G323435067


product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Frame Material Finish
Powder Painted
Material
Steel
Compatible with Manufacturer Part Number
Standards
ANSI, BIFMA, DIN, GSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH30-BK
Zoro #
G323435067
UPC #
840093889584
Country of Origin
Mexico

Dimensions

Overall Depth
12 in
Overall Height
12 in
Overall Width
30 in

Details

Number of Compartments
2
Item
Overhead Cabinet
Frame Material Finish
Powder Painted
Material
Steel
Compatible with Manufacturer Part Number
Standards
ANSI, BIFMA, DIN, GSA
Frame Material
Steel
Mount Type
Posts
Color
Black
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
Both Doors Lock, Nylon Door Wheels in Sliding Doors
Includes
(2) Keys, Chromed Tumber Lock
Frame Construction
Welded Only
Overall Load Capacity
100 lb
Pedestal Type
Cabinet
Number of Shelves
0
Assembly
Fully Assembled
Compatible Brand
BenchPro
Lock Type
Keyed
Weight
35 lb
Product Type
Overhead Cabinet
Number of Drawers
0

Description

Overhead Cabinet, Assembly Fully Assembled, Color Black, Features Both Doors Lock, Nylon Door Wheels in Sliding Doors, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Posts, Mounting Location Overhead, Number of Compartments 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 12 in, Overall Height 12 in, Overall Load Capacity 100 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.