Shop BENCHPRO
See all product information
Create Account
Double Door Overhead Cabinets
Mfr # CH30-GR
Zoro # G023434681
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
0
Number of Shelves
0
Includes
(2) Keys, Chromed Tumber Lock
Overall Height
12 in
Standards
ANSI, BIFMA, DIN, GSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH30-GR
- Zoro #
- G023434681
- UPC #
- 840093889614
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 12 in
- Overall Depth
- 12 in
- Overall Width
- 30 in
Description
Overhead Cabinet, Assembly Fully Assembled, Color Gray, Features Both Doors Lock, Nylon Door Wheels in Sliding Doors, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Posts, Mounting Location Overhead, Number of Compartments 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 12 in, Overall Height 12 in, Overall Load Capacity 100 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.