Electric Workbench, ESD Laminate, 60 in W, 30 in to 42 in Height, 1,000 lb, Straight

  • Mfr # AED3660

  • Zoro # G8636442


product price:  $1,742.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AED3660
Zoro #
G8636442
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Overall Depth
36 in
Overall Width
60 in
Height
30 in to 42 in
Depth
36 in
Width
60 in
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Workbench/Table Adjustment
Electric
Includes
15 ft Grounding Cord
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Portability
Stationary
Top Material
Laminate
Brake Type
None
Foot Type
Glide
Edge Shape
Bullnose
Number of Knockouts
0
Overall Load Capacity
1,000 lb
Number of Cabinets
0
Leg Type
Straight Leg
Top Material Finish
None
Resistance Properties
Water Resistant
Frame Material Finish
Powder Coated
Included Components
No Additional Components
For Environment
Industrial
ESD Safe
Yes
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.