Electric Workbench, Laminate, 60 in W, 30 in to 42 in Height, 1,000 lb, Straight

  • Mfr # AEF3660

  • Zoro # G8636415


product price:  $1,642.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEF3660
Zoro #
G8636415
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Overall Depth
36 in
Overall Width
60 in
Depth
36 in
Height
30 in to 42 in
Width
60 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Height Adjustment Mechanism
Electric

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Includes
Heavy Duty Leveling Glide
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Electric
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Water Resistant
Top Material Finish
None
Leg Type
Straight Leg
Overall Load Capacity
1,000 lb
Number of Knockouts
0
Portability
Stationary
Edge Shape
Bullnose
For Environment
Industrial
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Number of Cabinets
0
Top Material
Laminate
Foot Type
Glide
Brake Type
None

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.