Electric Workbenches, Butcher Block, 48" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AEW3048

  • Zoro # G3101616


product price: $1,969.88
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEW3048
Zoro #
G3101616
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
48 in
Depth
30"
Width
48"
Height
30" to 42"
Maximum Adjustable Height
42 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Electric
Standards
ANSI, BIFMA
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Assembly
Partially Assembled
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Number of Shelves
0
Number of Drawers
0
Top Material
Laminate
Included Components
No Additional Components
ESD Safe
Yes
Portability
Stationary
Frame Material Finish
Powder Coated
Number of Cabinets
0
Resistance Properties
Water Resistant
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible
Number of Knockouts
0
Edge Shape
Square
Top Material Finish
Mineral Oil
Brake Type
None
Leg Type
Straight Leg
Foot Type
Glide
For Environment
Industrial
Overall Load Capacity
1,000 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.