Electric Workbenches, Butcher Block, 60" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AEW3060

  • Zoro # G3101607


product price:  $2,024.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEW3060
Zoro #
G3101607
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Height
30" to 42"
Depth
30"
Height Adjustment Mechanism
Electric
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Includes
Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Surface Material
Butcher Block
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Adjustment
Electric
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
For Environment
Industrial
Number of Cabinets
0
Top Material Finish
Mineral Oil
Edge Shape
Square
Leg Type
Straight Leg
Top Material
Butcher Block
Frame Material Finish
Powder Coated
Foot Type
Glide
Included Components
No Additional Components
Number of Knockouts
0
Brake Type
None
Resistance Properties
Water Resistant
Overall Load Capacity
1,000 lb
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.