Electric Workbenches, Butcher Block, 60" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AEW3660

  • Zoro # G3101570


product price:  $1,889.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEW3660
Zoro #
G3101570
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
60 in
Depth
36"
Height
30" to 42"
Width
60"
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Standards
ANSI, BIFMA
Workbench/Table Surface Material
Butcher Block
Includes
Heavy Duty Leveling Glide
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Adjustment
Electric
Workbench Item
Workbench
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Portability
Stationary
Leg Type
Straight Leg
Brake Type
None
Top Material
Butcher Block
Overall Load Capacity
1,000 lb
Edge Shape
Square
Number of Cabinets
0
Top Material Finish
Mineral Oil
Resistance Properties
Water Resistant
For Environment
Industrial
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Number of Knockouts
0
Foot Type
Glide

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.