Zoro Homepage

Electric Workbenches, ESD Laminate, 72" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AED3672

  • Zoro # G3101631


product price: $2,144.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AED3672
Zoro #
G3101631
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Height
30" to 42"
Width
72"
Height Adjustment Mechanism
Electric
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Standards
ANSI, BIFMA
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Electric
Workbench/Table Surface Material
ESD Laminate
Workbench Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Frame Material
Steel
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Foot Type
Glide
Brake Type
None
Top Material
Laminate
ESD Safe
Yes
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible
For Environment
Industrial
Overall Load Capacity
1,000 lb
Top Material Finish
None
Resistance Properties
Water Resistant
Number of Cabinets
0
Portability
Stationary
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Included Components
No Additional Components
Number of Knockouts
0
Edge Shape
Bullnose

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.