Zoro Homepage

Electric Workbenches, Laminate, 72" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AEF3672

  • Zoro # G3101677


product price: $1,690.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEF3672
Zoro #
G3101677
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
72 in
Width
72"
Height
30" to 42"
Depth
36"
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Adjustment
Electric
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Number of Cabinets
0
Brake Type
None
Number of Knockouts
0
Foot Type
Glide
Leg Type
Straight Leg
Resistance Properties
Water Resistant
Portability
Stationary
For Environment
Industrial
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Top Material Finish
None
Edge Shape
Bullnose
Top Material
Laminate
Overall Load Capacity
1,000 lb

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.