Electric Workbenches, Stainless Steel, 72" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AEN3072

  • Zoro # G3101528


product price:  $1,981.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEN3072
Zoro #
G3101528
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Width
72"
Height
30" to 42"
Maximum Adjustable Height
42 in
Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Adjustment
Electric
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Includes
Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Leg Type
Straight Leg
Brake Type
None
Portability
Stationary
Features
Stainless Steel Top is Grade 304 with #4 Brushed Finish
For Environment
Industrial
Top Material Finish
None
Edge Shape
Square
Overall Load Capacity
1,000 lb
Number of Knockouts
0
Top Material
Stainless Steel
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Top Metal Material Gauge
16 ga
Foot Type
Glide
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.