Ergonomic Chair Ergonomic Chair, 17" to 22" Height, Fabric, Black

  • Mfr # LNS-DF-TLC-WW-BLACK

  • Zoro # G8003335


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ergonomic Chair
Seat Material
Fabric
Seat Color
Black
Seat Height Range
17" to 22"
Seat Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNS-DF-TLC-WW-BLACK
Zoro #
G8003335
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Range
17" to 22"
Seat Width
19"
Seat Depth
17 in
Back Height
13-1/2"
Back Width
17 in
Seat-Depth
17"
For Workbench Height
17 to 22 in
Seat Height - Minimum
17 in
Seat Height - Maximum
22 in

Details

Office Chair Style
Ergonomic Chair
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Tilt
Base Material
Nylon
Color
Black
Item
Ergonomic Chair
Material
Fabric
For Workbench Ht.
Yes
Frame Material
Reinforced Nylon
Back Tilt Forward
105 Degrees
Standards
ANSI/BIFMA
Assembled
No
Foot Support
No
Number of Glides
0
Weight Capacity
450 lb
Seat Tilt Forward
-3 Degrees
Seat Tilt Backward
10 Degrees
Number of Casters
5
Cushion
Memory Foam Triple Layer
Base
Reinforced Nylon Base
Back Tilt Backward
80 Degrees
Assembled/Unassembled
Unassembled
Adjustable
Tilt
Assembly
Yes
Product Type
Ergonomic Chair
Style
Ergonomic Chair
Cushion Material
Triple Layer Memory Foam
ESD-Safe
Not ESD Safe
Chair Weight
29 lb
Includes Arms
Armless

Description

Ergonomic Chair, Weight Capacity 450 lb, Material Fabric, Seat Height Range 17 in to 22 in, Color Black, Cushion Memory Foam Triple Layer, Seat Width 19 in, Seat Depth 17 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 13 1/2 in, Back Width 17 in, Base Reinforced Nylon Base, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support No, No, Standards ANSI/BIFMA, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.