Shop BENCHPRO

ESD Top Shelf With Light

  • Mfr # TSD1248 + IUL48 BKF-WT

  • Zoro # G423431228


product price: 
$
386.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Features
180 Degrees Radius Front Edge, Concealed Double Path to Ground, Creates Minimal Heat, Non-Obstructive, Steel Reinforced
Product Type
Shelf
Weight
27 lb
Number of Knockouts
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSD1248 + IUL48 BKF-WT
Zoro #
G423431228
UPC #
840093889720
Country of Origin
Mexico

Dimensions

Overall Depth
12 in
For Top Width
48 in
Overall Width
48 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
48 in

Details

Features
180 Degrees Radius Front Edge, Concealed Double Path to Ground, Creates Minimal Heat, Non-Obstructive, Steel Reinforced
Product Type
Shelf
Weight
27 lb
Number of Knockouts
0
Color
Black, White
Top Material
Laminate
Number of Outlets
0
Frame Material
Steel
Shelf Type
Upper Shelf
Metal Material Gauge
18 ga
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Overall Load Capacity
150 lb
Mount Type
Upright
Assembly
Partially Assembled
Frame Material Finish
Powder Coated
Adjustability
Adjustable Height
Item
ESD Top Shelf With Light
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Compatible Brand
BenchPro

Description

ESD Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Laminate

Ratings & reviews